Carver Poly-Flex II Extra Wide Styled-to-Fit Cover f/14.5' Fishing Kayaks Trailerable - Grey
Mfr # 4014XF-10
Zoro # G705728565
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carver By Covercraft
- MFR # 4014XF-10
- Zoro # G705728565
- UPC # 194092549582
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
Poly-Flex II Extra Wide Styled-to-Fit Cover for 14.5' Fishing Kayaks Trailerable - Grey
*38" Max Beam Width
Better known as “semi-custom” covers, Styled-to-Fit boat covers are our best selling, most popular category of covers and for good reason. Value. Our Styled-to-Fit boat covers are designed to accommodate all popular hull styles and boat configurations. For example, a 21' V-Hull Runabout boat cover will fit a 21' V-Hull Runabout Sea Ray, Bayliner, Four Winns, Stingray, etc. The cover is not “custom” to the specific boat, but a highly fitted cover designed to accommodate the primary characteristics of the boat style. Our Styled-to-Fit boat covers are great for travel*, mooring and storage, and feature:
- 1/4′′ strong & durable shock cord encased into hem for a snug fit
- Motor covers are sewn into outboard model boat covers. Some designs come with a separate motor cover
*Trailerable boat covers must be properly installed and tied down.
From Pontoon Boats to Tournament Ski Boats, Jon Boats to Center Console Fishing Boats, Carver has a Styled-to-Fit boat cover that’s right for you!
Poly-Flex II
Good Quality
Economically-priced 5.3 oz. Solution-Dyed Marine Polyester with urethane coating. Lightweight and strong. Good resistance to tearing. Durable water repellency, UV and mildew resistant finish. Breathable to help allow interior moisture to escape. Designed and sewn in the USA. (3 Year Limited Warranty).
Features:
- Construction - Join seams are folded four-ply. No raw edges
- Stitching - Double stitch construction for added strength and durability
- Weather Resistant - Anti-wick thread throughout construction
- Double Reinforced - Tie-down loops sewn into hem
- Best Warranty in the Business - Best Warranty in the business based on fabric selection
- All Carver Covers are Made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT BALANCING BEADS 8 oz Bag Of (COUCBB8OZB)
- SEA-DOG Stainless Steel Flush Mount Gas Tank Vent 5/8" Hose - Straight (353210-1)
- YARD TUFF Reciever Mount Spreader 125lb (AS-125ATV12)
- ILC Replacement for Light Bulb / Lamp 35par36/h/sp5 replacement light bulb lamp (35PAR36/H/SP5 LIGHT BULB / LAMP)
- CARVER BY COVERCRAFT Boat Cover Adjustable Support Pole w/Boat Vent II (60002)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model D, Tan (20-086-112401-00)
- SERENELIFE 4 Bow Bimini Top, SLBT484G (SLBT484G)
- ZUNAMMY Zunammy ZWB2000BK-10LT 20 Liters Waterproof Roll Top Dry Bag; Floating Duffle Dry Gear Bag with Adjustable Shoulder Strapss - Black (ZWB2000BK-10LT)
- CARVER COVERS Carver Adjustable Support Pole With Boat Vent II (22 to 70") (500-60002)
- PLANO Small ABS Waterproof Case - Blue (144930)
- Carver By Covercraft Watercraft Tops, Covers & Storage