Carver By Covercraft

Carver Flex-Fit™ PRO Polyester Size 10 Boat Cover f/V-Hull Runabouts I/O or O/B - Grey


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flex-FitTM PRO Polyester Size 10 Boat Cover for V-Hull Runabouts I/O or O/B - Grey. 22FT-23FT Centerline Length 102in Max Beam Width Available in 10 sizes that fit practically all 14 – 23 foot boats. Economically priced, our Flex-FitTM PRO universal cover is an excellent choice for storage and trailering. Our Flex-FitTM PRO boat covers feature a strong and durable 1/4′′ shock cord encased into the hem for a snug fit. One tie-down kit is included for quick and easy tie-down. Mesh Storage bag is included.Poly-Flex II - Economically-priced 5.3 oz. Solution-Dyed Marine Polyester with urethane coating. Lightweight and strong. Good resistance to tearing. Durable water repellency, UV and mildew resistant finish. Breathable to help allow interior moisture to escape. Boat Types: V-Hull Runabout Boats I/O or O/B. Features: Construction - Join seams are folded four-ply. No raw edges . Stitching - Double stitch construction for added strength and durability . Weather Resistant - Anti-wick thread throughout construction . Double Reinforced - Tie-down loops sewn into hem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.