Carver 4' T-Shade T-Top Shade Extension - White
Mfr # TS4-WHT
Zoro # G201968250
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carver By Covercraft
- MFR # TS4-WHT
- Zoro # G201968250
- UPC # 194092153673
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
4' T-Shade T-Top Shade Extension - White
Add valuable shade and rain protection to your T-Top and extend your day on the water. Our T-ShadeTM mounts easily to the T-Top with adjustable straps. Suction cups are also provided to easily mount the T-ShadeTM to Hard Tops. The T-ShadeTM is supported by two fully adjustable 7/8′′ anodized aluminum poles that mount in the aft rod holders.
Stretchable WeatherMax®3D canvas creates a secure, customized fit and is available in three sizes to accommodate the desired amount of coverage. To determine size, measure from aft of the T-Top frame to aft of the seat(seats) you wish to cover.
T-ShadeTM T-Top Shade Extensions Features:
- Shade Extension Fabric with quick release buckles, straps & stainless steel snap hooks.
- Aluminum Adjustable Support Poles w/ High Grade Black Nylon Fittings
- Anti-scratch foam pole grips, mounting straps and storage bag.
- Four suction cups (for use with hard tops)
- Sizes – Available in 4′, 5′ and 6′ lengths when fully extended.
- Stretch to 5 feet wide.
- Simple to install and store when not in use.
- .
Note: Do not exceed 35 mph when in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Canopy Bracket Kit 10" x10" x2.3" (A-C358BK)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope With Two Loops, 25,000 Pounds (R25-0-20)
- MOTORCRAFT Anti-Freeze, Vc5 (VC5)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- CARVER BY COVERCRAFT Boat Cover Adjustable Support Pole w/Boat Vent II (60002)
- CLASSIC ACCESSORIES Stellex Pontoon Boat Cover, MdlA, Blue (20-150-080501-00)
- TAYLOR MADE Taylor Made 11831 Square Tube Bimini Boatop Internal Eye End - Black (11831)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 36in (SS-363B84-BRG)
- TAYLOR White Twin-Flap Vinyl Deck Channel 1/4" W x 5/8" H x 110" L (826500)
- TAYLOR Dock Pro Inflatable Dock Wheel - White (1081)
- FULTON 1500lb Single Speed Winch w/20 Strap -Cover (142208)
- Carver By Covercraft Watercraft Tops, Covers & Storage