Carver 4' T-Shade T-Top Shade Extension - Black
Mfr # TS4-BLK
Zoro # G401968289
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carver By Covercraft
- MFR # TS4-BLK
- Zoro # G401968289
- UPC # 194092153642
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Description
4' T-Shade T-Top Shade Extension - Black
Add valuable shade and rain protection to your T-Top and extend your day on the water. Our T-ShadeTM mounts easily to the T-Top with adjustable straps. Suction cups are also provided to easily mount the T-ShadeTM to Hard Tops. The T-ShadeTM is supported by two fully adjustable 7/8′′ anodized aluminum poles that mount in the aft rod holders.
Stretchable WeatherMax®3D canvas creates a secure, customized fit and is available in three sizes to accommodate the desired amount of coverage. To determine size, measure from aft of the T-Top frame to aft of the seat(seats) you wish to cover.
T-ShadeTM T-Top Shade Extensions Features:
- Shade Extension Fabric w/ quick release buckles, straps & stainless steel snap hooks.
- Aluminum Adjustable Support Poles with High Grade Black Nylon Fittings
- Anti-scratch foam pole grips, mounting straps and storage bag.
- Four suction cups (for use with hard tops)
- Sizes – Available in 4′, 5′ and 6′ lengths when fully extended.
- Stretch to 5 feet wide.
- Simple to install and store when not in use.
- .
Note: Do not exceed 35 mph when in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE 00-06 AVAL/SUB/TAH/YUK/ESCAL CLS IV HITCH (41930)
- 3M Specialty Coated Masking Paper, White (06540)
- VELVAC Push-Lock, Full Union, 5/8" (016670)
- AU-VE-CO PRODUCTS U NUTS #8 SCREW SIZE 25PK (AV10065)
- CARVER BY COVERCRAFT Boat Cover Adjustable Support Pole w/Boat Vent II (60002)
- SEACHOICE Boat Cover Tie Down Kit 1" x 8 (12 Per Pack) (78941)
- OLYMPIAN ATHLETE 74305F10 Poly-Flex ll Boat Cover for 5-Seater Paddle Boat, Slate Gray (OL3029316)
- EXTREME MAX Extreme Max 3006.7471 BoatTector HTM Inflatable Fender - 6.5" x 15", Forest Green (3006.7471)
- SERENELIFE 4 Bow Bimini Top, SLBT484B (SLBT484B)
- EEVELLE Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 25ft 6in L up to 102in W Royal (SCDKWT25102-RYL)
- TAYLOR White Twin-Flap Vinyl Deck Channel 1/4" W x 5/8" H x 110" L (826500)
- Carver By Covercraft Watercraft Tops, Covers & Storage