Shop All Stamps and Ink Pads
Carters
Pre-Inked Felt Stamp Pad, 4.25 x 2.75, Red
Mfr # 21071
Zoro # G1430251
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stamp Ink Color Red
- Size 2 3/4"
- Standards ACMI AP Non-Toxic Certified
- Width 4 1/4"
- Weight 0.129 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carters
- MFR # 21071
- Zoro # G1430251
- UPC # 71709210717
- Country of Origin Mexico
- Category Stamps and Ink Pads
Dimensions
Size | 2 3/4" |
Width | 4 1/4" |
Pad Size (Width) | 4.25" |
Pad Size (Depth) | 2.75" |
Details
Item | Stamp Pads |
Stamp Ink Color | Red |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.129 lbs |
Green Certification or Other Recognition | ACMI AP Non-Toxic Certified |
Ink Color | Red |
Stamp Pads Type | Inked Felt |
Ink Pad Type | Conventional Pad |
Description
Carter's® Pre-Inked Felt Stamp Pad, 4.25 x 2.75, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE MHP Oil Free Shredder, 24-26 Sht, Lev. P4 (50464)
- LEARNING RESOURCES Skeleton Foam Floor Puzzle (3332)
- BSC PREFERRED 2 x 3'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-15454)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306PK)
- CARTERS Felt Stamp Pad, 3-1/4"x6-1/4", Black (7170921082)
- CARTERS Foam Stamp Pad, 4 1/4x2 3/4, Black (21381)
- CARTERS Carter's 21082 Felt Stamp Pad- 6.25w x 3.25d- Black (21082)
- CARTERS Felt Stamp Pad, 4 1/4 x 2 3/4, Uninked (21021)
- CARTERS Stamp Pad Inker, 2 oz., Red (7170921447)
- CARTERS Felt Stamp Pad, 6 1/4x3 1/4, Black (21082)
- CHARLES LEONARD Stamp Pad Felt Pad- Black (LEO92420)
- Carters Stamps and Ink Pads