Shop All Stamps and Ink Pads
Carters
Neat-Flo Stamp Pad Inker, 2 oz, Red
Mfr # 21447
Zoro # G403450959
original price:
$6.64
20% off
new price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Stamp Ink Color Red
- Ink Color Red
- Weight 0.35 lbs
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carters
- MFR # 21447
- Zoro # G403450959
- UPC # 71709214425
- Country of Origin Mexico
- Category Stamps and Ink Pads
Dimensions
Size | 2 oz |
Details
Item | Ink Bottles |
Stamp Ink Color | Red |
Ink Color | Red |
Weight | 0.35 lbs |
Capacity | 2 oz |
Packing Type | Bottle |
Description
Ensure ink pads stay fresh with this stamp pad inker. It is non-toxic and safe for use with plastic stamps. Refill stamp pads quickly with an even fill.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Strapping Sealer, Double Down (52YU55)
- SOLAR GROUP Mailbox Classic Combo Bl (GCL10000B)
- UNIVERSAL Laminating Pouch, Luggage Tag Style, PK25 (UNV84660)
- MADISON MILL 7/8X36 Poplar Dowel (436559)
- CARTERS Carter's 21071 Felt Stamp Pad- 4.25w x 2.75d- Red (21071)
- CARTERS Micropore Stamp Pad, 6 1/4 x 3 1/4, Black (21282)
- CARTERS Felt Stamp Pad, 3-1/4"x6-1/4", Black (7170921082)
- CARTERS Felt Stamp Pad, 6 1/4x3 1/4, Black (21082)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- 2000 PLUS Replacement Ink Roller, Black (11096)
- Carters Stamps and Ink Pads