Shop All Stamps and Ink Pads
Carters
Micropore Stamp Pad, 6 1/4 x 3 1/4, Black
Mfr # 21282
Zoro # G6102063
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 1/4"
- Stamp Ink Color Black
- Width 6 1/4"
- Standards ACMI AP Non-Toxic Certified
- Weight 0.274 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carters
- MFR # 21282
- Zoro # G6102063
- UPC # 71709212827
- Country of Origin Mexico
- Category Stamps and Ink Pads
Dimensions
Size | 3 1/4" |
Width | 6 1/4" |
Pad Size (Width) | 6.25" |
Pad Size (Depth) | 3.25" |
Details
Item | Stamp Pads |
Stamp Ink Color | Black |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.274 lbs |
Green Certification or Other Recognition | ACMI AP Non-Toxic Certified |
Ink Pad Type | Conventional Pad |
Stamp Pads Type | Inked Micropore® |
Description
Carter's® Micropore Stamp Pad, 6 1/4 x 3 1/4, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Redrope Expanding File Pockets, 3.5" Expansion, Letter Size, Assorted Colors, PK5, 5PK (UNV13562)
- LATHEM TIME Time Card, Thermal, White, PK100 (E8100)
- ZORO SELECT Manual Plastic Strapping Sealer, 1/2 In (2CXN3)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZe131)
- CARTERS reg Stamp Pad Inker, Red (AVE21447)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- CARTERS reg Stamp Pad Inkers, Black (AVE21448)
- CARTERS Felt Stamp Pad, 3-1/4"x6-1/4", Black (7170921082)
- CARTERS Carter's 21071 Felt Stamp Pad- 4.25w x 2.75d- Red (21071)
- CARTERS Felt Stamp Pad, 4 1/4 x 2 3/4, Uninked (21021)
- TRODAT Professional 5-in-1 Date Stamp (TDTT5444)
- Carters Stamps and Ink Pads