Shop All Permanent Markers
Carters
Large Desk Style Permanent Marker, PK12, Chisel Tip, 12 PK
Mfr # 27178
Zoro # G9758343
product price: $8.19
/pk 12, $0.68/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Type Permanent
- Tip Size Broad
- Marker Tip Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carters
- MFR # 27178
- Zoro # G9758343
- Country of Origin Mexico
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Large Desk Style Permanent Marker,PK12 |
Color | Black |
Ink Type | Permanent |
Marker Tip | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Weight | 0.63 lbs |
Marker Grade | General Use |
Description
Large Desk Style Permanent Marker,PK12, Markers Brand CARTER'S, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, Steel, 1-1/4 In., PK250 (2CXR2)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- ANGLERS Business Card Binder, 3Ring, 1000 Capacity (303)
- MAGNA VISUAL In/Out Planner, 18"H x 24"W (IOP-1824)
- CARTERS Large Desk-Style Permanent Marker, Chisel Tip, Black (7170927178)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Orange (63607)
- SHARPIE Mean Streak Permanent Marking Stick, White (SAN85018)
- SCHOOL SMART ART MARKER WASHABLE FINELINE ST/30 - PK (6819W-30ASST)
- SCHOOL SMART MARKER ART WASHABLE CONICAL TIP RED PACK OF 12 PK (6773W-12RED-CO)
- INTEGRA Black Permanent Marker, 12 PK (ITA30011)
- PRANG Blue, Black, Green, Orange, Purple, Yellow, Red, Brown Bullet Tip Washable Master Pack Art Markers (80614)
- Carters Permanent Markers