Shop All Stamps and Ink Pads
Carters
Foam Stamp Pad, 4 1/4x2 3/4, Black
Mfr # 21381
Zoro # G9751298
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stamp Ink Color Cyan, Magenta, Yellow
- Size 2.75"
- Ink Color Black
- Green Certification or Other Recognition ACMI AP Non-Toxic Certified
- Width 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carters
- MFR # 21381
- Zoro # G9751298
- Country of Origin Mexico
- Category Stamps and Ink Pads
Dimensions
Size | 2.75" |
Width | 4.25" |
Details
Item | Foam Stamp Pad,4 1/4x2 3/4,Black |
Stamp Ink Color | Cyan, Magenta, Yellow |
Ink Color | Black |
Green Certification or Other Recognition | ACMI AP Non-Toxic Certified |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.113 lbs |
Ink Pad Type | Conventional Pad |
Stamp Pads Type | Inked Foam |
Description
Foam Stamp Pad,4 1/4x2 3/4,Black, Stamp Ink Color Cyan, Magenta, Yellow
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Square Deal Composition Book, Blk Marble (09910)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- DECKER TAPE PRODUCTS Label, DL3282, INSPECTED, 4" X 4" (DL3282)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Bk, PK12 (UBC60040)
- CARTERS Carter's 21082 Felt Stamp Pad- 6.25w x 3.25d- Black (21082)
- CARTERS Micropore Stamp Pad, 6 1/4 x 3 1/4, Black (21282)
- CARTERS Micropore Stamp Pad, 2-3/4"x4-1/4", Black (7170921281)
- CARTERS Carter's 21071 Felt Stamp Pad- 4.25w x 2.75d- Red (21071)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- XSTAMPER "Confidential" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1130)
- Carters Stamps and Ink Pads