Shop All Stamps and Ink Pads
Carters
Felt Stamp Pads, 2-3/4"x4-1/4", Red
Mfr # 7170921071
Zoro # G3038264
product price: $1.89
/ea
Sold in multiples of 36 for $68.04
$68.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stamp Ink Color Cyan, Magenta, Yellow
- Overall Length 4.3 in
- Overall Width 2.8 in
- Features AP Certified Non-Toxic, PVC Free
- Pad Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carters
- MFR # 7170921071
- Zoro # G3038264
- UPC # 071709210717
- Country of Origin Mexico
- Category Stamps and Ink Pads
Dimensions
Overall Length | 4.3 in |
Overall Width | 2.8 in |
Details
Item | Felt Stamp Pads,2-3/4"x4-1/4",Red |
Stamp Ink Color | Cyan, Magenta, Yellow |
Features | AP Certified Non-Toxic, PVC Free |
Pad Material | Felt |
Post Consumer Waste | 0 |
Description
Felt Stamp Pads,2-3/4 In.x4-1/4 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- BSC PREFERRED 3 x 5'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1307)
- CYNAMED Micro Spring Scissors, TC, 4.5", CVD (CYZR-0147)
- DATAPRODUCTS. Dataproducts. R3027 R3027 Compatible Ribbon; Black/Red (R3027)
- CARTERS Pre-Inked Felt Stamp Pad, 4.25 x 2.75, Red (21071)
- CARTERS Felt Stamp Pad, 2-3/4"x4-1/4", Black (7170921081)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- CARTERS Micropore Stamp Pad, 6 1/4 x 3 1/4, Black (21282)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- CARTERS Stamp Pad Inker, 2 oz., Red (7170921447)
- LEARNING RESOURCES Teacher Incentive Stamps, 30 Pieces (0678)
- Carters Stamps and Ink Pads