Shop All Stamps and Ink Pads
Carters
Felt Stamp Pad, 4 1/4x2 3/4, Black
Mfr # 21081
Zoro # G9750327
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stamp Ink Color Cyan, Magenta, Yellow
- Size 2 3/4"
- Width 4 1/4"
- Ink Color Black
- Green Certification or Other Recognition ACMI AP Non-Toxic Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carters
- MFR # 21081
- Zoro # G9750327
- Country of Origin Mexico
- Category Stamps and Ink Pads
Dimensions
Size | 2 3/4" |
Width | 4 1/4" |
Pad Size (Width) | 4.25" |
Pad Size (Depth) | 2.75" |
Details
Item | Felt Stamp Pad,4 1/4x2 3/4,Black |
Stamp Ink Color | Cyan, Magenta, Yellow |
Ink Color | Black |
Green Certification or Other Recognition | ACMI AP Non-Toxic Certified |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.128 lbs |
Ink Pad Type | Conventional Pad |
Stamp Pads Type | Inked Felt |
Description
Felt Stamp Pad,4 1/4x2 3/4,Black, Stamp Ink Color Cyan, Magenta, Yellow
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- MCKLEINUSA Mcklein USA 80466 4.5 in. Coughlin Leather Expandable Attach Briefcase; Burgundy - V Series (80466)
- BROTHER High-Yield Ink, 3,000 Page-Yield, Black (LC402XLBKS)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 2" Circle, Fluorescent Green, 500/Roll (DL1266)
- CARTERS Carter's 21082 Felt Stamp Pad- 6.25w x 3.25d- Black (21082)
- CARTERS Micropore Stamp Pad, 6 1/4 x 3 1/4, Black (21282)
- CARTERS Micropore Stamp Pad, 2-3/4"x4-1/4", Black (7170921281)
- CARTERS Stamp Pad Inker, 2 oz., Red (7170921447)
- CARTERS Felt Stamp Pad, 3-1/4"x6-1/4", Black (7170921082)
- CARTERS reg Stamp Pad Inker, Red (AVE21447)
- READY 2 LEARN Ten Frame Stamp, 3PK (933)
- Carters Stamps and Ink Pads