Shop All Disposable Gloves
Carter
Derma-Vue, Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 100 PK, Green
Mfr # IS381935
Zoro # G209098973
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series Derma-Vue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carter
- MFR # IS381935
- Zoro # G209098973
- UPC # 661541865635
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Exam Gloves |
Color | Green |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | Derma-Vue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Octane Safety Glasses, Camo Frame, Gray Anti-Fog Lenses (15335)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK4 (ALP499-4pk)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, M, 100 PK, Blue (99-1-6350-M)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, M, 50 PK, Orange (M)
- VALUGARDS Valugards White, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, White (304340224)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (62874)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK (N731)
- Carter Gloves & Hand Protection