Shop All Magnifiers
Carson Optical
Magnifier, MiniBrite, Pocket, 3X, LED
Mfr # PO-25
Zoro # G010442187
Sold in multiples of 4 for $35.80
$35.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson Optical
- MFR # PO-25
- Zoro # G010442187
- UPC # 750668007025
- Country of Origin China
- Category Magnifiers
Details
Item | Magnifier,MiniBrite,Pocket,3X,LED |
Description
Magnifier,MiniBrite,Pocket,3X,LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Standard Depth, Black Oxide (4LXZ7)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 120 N Max, M4, cylindrical, external and internal threads (K0568.01501555)
- ZORO SELECT Construction Reamer, 9/16 In., 5-7/8 In. L (13H819)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Non-Slip Plastic Coating/Two-Color Multi-Component Grips Handle (00 20 09 V01)
- CARSON OPTICAL Carson Optical PO-25MU MiniBrite 3x Power LED Lighted Slide Out Magnifier With Protective Sleeve (PO-25MU)
- CARSON OPTICAL Carson Magniview Series Hand-Held Magnifier, 2in, 3x Power with 6x Spot Lens, Black (DS-50GL)
- CARSON OPTICAL Carson® CP-90 PRO Series MagniFlex Pro„¢ Magnifier (CP-90)
- CARSON OPTICAL Carson Optical LL-10MU Lumi Loupe 10x Power Pre-Focused Stand Magnifier (LL-10MU)
- CARSON OPTICAL Carson Optical DM-21MU 8.5 x 11 in. 2X Power Rigid Frame Full Page Magnifier; Pack of 8 (DM-21MU)
- CARSON OPTICAL Carson Optical LT-10MU LED Lighted Linen Test Focusing Loupe Magnifiers For Stitch & Thread Counting (LT-10MU)
- SONNET INDUSTRIES Sonnet Industries 8080 Collectors Illuminated Magnifier - White (8080)
- Carson Optical Magnifiers