Carson Optical PO-25MU MiniBrite 3x Power LED Lighted Slide Out Magnifier With Protective Sleeve
Mfr # PO-25MU
Zoro # G004119675
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Optical
- MFR # PO-25MU
- Zoro # G004119675
- UPC # 750668012050
- Country of Origin China
- Category Magnifiers
Description
The MiniBrite from Carson is a 3x power compact magnifier with a protective sleeve that slides out to cover the lens when not in use. This bundled set includes 4 MiniBrite pocket magnifiers. Each magnifying glass contains a built-in LED light. Each magnifier is powered by 3 AAA batteries (not included). Use the slide-out cover to protect the lens from dust, debris and from scratching when not in use. The crystal clear, acrylic lens offers users a sharp and distortion-free image. The lens diameter is 1.3-in. (L) x 1.5-in. (H). The MiniBrite is extremely versatile and can be used for reading books, newspapers, magazines, coupons, labels, inspection of coins and stamps, jewelry design, model building, hobby, crafts, tasks and more. The MiniBrite is small enough to fit inside of your purse, glove compartment or pocket and is great to take with you on the go.
Features- The Carson MiniBrite Pocket Magnifier is a compact 3x power slide-out magnifier with a protective plastic sleeve
- The built-in LED light makes it perfect for use in the dark, and its crystal-clear acrylic lens gives you a sharp, distortion-free view
- The MiniBrite is compact enough to fit in your shirt pocket or purse
- Uses 3 AAA batteries (not included)
- Dimension - 4.3 x 2 x 0.8 in.
- Set of 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- GYROS Carbon Steel Hex Rethreading Die, 16mm x 1-Inch, 1 Piece (92-91610)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- CARSON OPTICAL Carson Optical LL-10MU Lumi Loupe 10x Power Pre-Focused Stand Magnifier (LL-10MU)
- CARSON OPTICAL Carson® CP-90 PRO Series MagniFlex Pro„¢ Magnifier (CP-90)
- CARSON OPTICAL Carson Optical DM-21MU 8.5 x 11 in. 2X Power Rigid Frame Full Page Magnifier; Pack of 8 (DM-21MU)
- CARSON OPTICAL Carson Optical LT-10MU LED Lighted Linen Test Focusing Loupe Magnifiers For Stitch & Thread Counting (LT-10MU)
- CARSON OPTICAL Carson Optical HU-10MU Bugview Bug Catching Tool & Magnifier (HU-10MU)
- CARSON OPTICAL Carson Optical PO-55MU MiniBrite 5x LED Lighted Slide-Out Aspheric Magnifier With Protective Sleeve (PO-55MU)
- EDROY Hands-Free Magnifier With 2.00 X Power (MS4)
- Carson Optical Inspection and Retrieving Tools