Carson Optical CARSONJR042 10 x 42 mm Close Focus Waterproof Binoculars
Mfr # CARSONJR042
Zoro # G903683062
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Optical
- MFR # CARSONJR042
- Zoro # G903683062
- UPC # 750668012777
- Country of Origin China
- Category Binoculars
Description
The jr-042 is a 10 x 42 mm roof prism binocular. These binoculars feature bak-4 prisms and fully multi-coated optics for crisp, clear viewing. Large 42 mm objective lenses gather plenty of light to ensure the viewing image is bright even in low light conditions. The jr-042, 10 x 42 mm binoculars are o-ring sealed and nitrogen purged making them waterproof and fogproof. Large focus wheel turns smoothly for precise focus adjustments. Independent right diopter adjustment makes it possible to adjust the focus to allow for strength differences in each eye. The jr series binoculars are the ideal choice for hunting, birding, hiking or fishing.
Specifications- Magnification: 10x
- Objective Lens Diameter: 42 mm
- Prism Type: BAK-4
- Eye Relief: 17 mm
- Minimum Focusing Distance: 20'
- Dimension: 5.0" x 2.0" x 6.3"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSMMR320SL (CS-MMR320SL)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Power ES22-12 - 2 Pack (ML22-12GELMP2118)
- VERTIV Sensor Network 1Temp (SN-Z01)
- CARSON OPTICAL Carson Optical SS-560 15-45 x 60 mm Everglade Waterproof Spotting Scope; Green (SS-560)
- CARSON OPTICAL Carson Optical TD-042EDMO 10 x 42 mm. 3D Series Binoculars w/High Definition Optics and ED Glass Mossy Oak (TD-042EDMO)
- CARSON OPTICAL Carson Optical RD-042 10 x 42 mm RD Series Waterproof Open Bridge Binocular (RD-042)
- CARSON OPTICAL Carson Optical MP-842IS Carson MonoPix 8x42mm Waterproof Monocular w/ Smartphone Digiscoping Adapter (MP-842IS)
- BUSHNELL 8x42mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups (158042R)
- BUSHNELL 10x42mm H2O Binocular - Dark Blue Roof WP/FP Twist Up Eyecups (150142R)
- KONUS Vivisport 16x32mm Roof Prism Pocket Binoculars (2040)
- Carson Optical Binoculars