Shop All Magnifiers
Carson
Magnifier
Mfr # GN-55
Zoro # G3883072
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 2X, 3.5X
- Lens Dia. 110mm
- Overall Length 7 3/32 in
- Features Handheld, Fully Adjustable Stand Magnifier, LED Light, Crystal-Clear Images
- Lens Diameter 110 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson
- MFR # GN-55
- Zoro # G3883072
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Dia. | 110mm |
Overall Length | 7 3/32 in |
Lens Diameter | 110 mm |
Battery Size | AA |
Details
Item | Magnifier |
Power | 2X, 3.5X |
Features | Handheld, Fully Adjustable Stand Magnifier, LED Light, Crystal-Clear Images |
Description
Magnifier, Power 2X, 3.5X, Lens Diameter 110 mm, Battery Size AA, Features Handheld, Fully Adjustable Stand Magnifier, LED Light, Crystal-Clear Images, Overall Length 7 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- WESTWARD 3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points (10E883)
- SKIL Worm Drive Lubricant (80111)
- PROTO Satin Flare-Nut Wrench 7 x 8 mm - 6 Point (J3707M)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (LV-10)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (MV-23)
- ECLIPSE Personal Magnifier, (MA-016)
- DIAMOND VISIONS Round 5 Times Magnifier (MA-01)
- KANTEK Magnifier, 24", Widescreen (MAG24WL)
- MAHR Comparator, 0.375 dia., Standard (2034101)
- MARSON MeasureLoupe 11.5x LED & UV Lighted Loupe Magnifier w/Reticle Scale & Storage Case (CA79623)
- Carson Inspection and Retrieving Tools