Shop All Task Lighting
Carson
LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base
Mfr # LF-10
Zoro # G108661261
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application General Purpose
- Length 3-1/2 in
- Height 22 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson
- MFR # LF-10
- Zoro # G108661261
- UPC # 750668011756
- Country of Origin Taiwan, Province of China
- Category Task Lighting
Dimensions
Length | 3-1/2 in |
Height | 22 in |
Width | 2-1/2 in |
Details
Item | Task Lamp |
Color | Black |
Application | General Purpose |
Material | Plastic |
Description
Product Features
- LED lighted task lamp with flexible neck.Perfect for any hobby or craft that requires additional lighting.Can be attached to metal surfaces as the base of the task lamp is magnetic or it can also be attached to surfaces using the included table clamp.Fully adjustable neck allows users to direct light in the perfect viewing position.Diameter of LED Bulb: 1.5 inches.Powered by 4 AA Batteries Not Included or the AC/DC Adapter Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for EMD Millipore Zlxuvwpm1 replacement light bulb lamp (ZLXUVWPM1 EMD MILLIPORE)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Acrylic, 23.5in (113281000-00712026)
- STM WaterProof Halogen Lighting Beam With Single Joint Arm (326360)
- STANLEY Surge Pro 6-Outlet Surge-Suppression Night-Light (33208)
- WALDMANN Task Light, Articulating Arm Type, 8.5W (113182000-00680110)
- STM Dustproof Halogen Lamp Beam With 400mm Flexible Arm And Magnetic Base (326370)
- STM Dustproof Halogen Lamp Beam With Single Joint Waterproof Arm (326325)
- Carson Task Lighting