Shop All Magnifiers
Carson
Head-Worn Magnifier, 88 mm Dia., Acrylic
Mfr # MV-23
Zoro # G308851011
original price:
$26.59
6% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 2x, 3x
- Diopter 2x/3x Power
- Focal Distance 4.9 in
- Features Hands Free
- Lens Diameter 88 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson
- MFR # MV-23
- Zoro # G308851011
- UPC # 750668004086
- Country of Origin China
- Category Magnifiers
Dimensions
Lens Diameter | 88 mm |
Overall Length | 7.1 in |
Details
Item | Head-Worn Magnifier |
Power | 2x, 3x |
Diopter | 2x/3x Power |
Focal Distance | 4.9 in |
Features | Hands Free |
Includes | 3x Flip-Down Lens; Adjustable Headband |
Lens | Acrylic |
Description
Head-Worn Magnifier, Power 2x, 3x, Diopter 2x/3x Power, Focal Distance 4.9 in, Lens Diameter 88 mm, Case Not Applicable, Features Hands Free, Includes 3x Flip-Down Lens; Adjustable Headband, Lens Acrylic, Overall Length 7.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1130)
- ESTWING 36" Wrecking, Demolition Bar and Pry Tool (42501)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-3/8" L, Chrome Finish (53YV77)
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (LV-10)
- PROSKIT LED Lighted Magnifier 8X (902-239)
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- ESCHENBACH OPTIK GMBH Linen Tester, 18mm, 32D, Chrome (1255)
- SONNET INDUSTRIES Sonnet Industries 8080 Collectors Illuminated Magnifier - White (8080)
- CARSON OPTICAL Carson® CP-90 PRO Series MagniFlex Pro„¢ Magnifier (CP-90)
- BAKER INSTRUMENTS Linen Tester, 8x (B1500)
- Carson Magnifiers