Shop All Binoculars
This Product is Discontinued
Carson
General Monocular, 6x Magnification, Roof Prism, 432 ft @ 1000 yd Field of View (Discontinued)
Mfr # CF-618
Zoro # G7894726
This Product is Discontinued
Key Features
- Color Black/Gold
- Type General
- Magnification 6x
- Field of View 432 ft @ 1000 yd
- For Use With Butterfly Viewing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson
- MFR # CF-618
- Zoro # G7894726
- UPC # 750668006721
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 2 39/64 in |
Length (In.) | 1 5/16 in |
Width (In.) | 1 7/64 in |
Details
Item | Monocular |
Color | Black/Gold |
Type | General |
Magnification | 6x |
Field of View | 432 ft @ 1000 yd |
For Use With | Butterfly Viewing |
Prism Type | Roof |
Weather Resistant | No |
Optical Lens Coating | Fully Coated |
Tripod Mountable | No |
Includes | Carrying Strap, Lens Cloth, Soft Pouch |
Construction | Plastic |
Weight | 1.7 oz |
Min. Distance (Ft.) | 0.8 |
Eye Relief | 10 mm |
Description
Monocular, General, Magnification 7X, Field of View 432 ft. @ 1000 yd., Prism Type Roof, Length (In.) 1-5/16, Width (In.) 1-7/64, Height (In.) 2-39/64, Construction Plastic, Color Black/Gold, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 0.8, Tripod Mountable No, Weather Resistant No, Weight 1.7 oz., Includes Soft pouch, Carrying Strap, Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.