Shop All Binoculars
This Product is Discontinued
Carson
General Monocular, 10x Magnification, Porro Prism, 273 ft @ 1000 yd Field of View (Discontinued)
Mfr # WM-025
Zoro # G7894927
This Product is Discontinued
Key Features
- Color Black
- Type General
- Magnification 10x
- Field of View 273 ft @ 1000 yd
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson
- MFR # WM-025
- Zoro # G7894927
- UPC # 750668010377
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 1 13/32 in |
Height (In.) | 1 13/32 in |
Length (In.) | 4 in |
Details
Item | Monocular |
Color | Black |
Type | General |
Magnification | 10x |
Field of View | 273 ft @ 1000 yd |
Prism Type | Porro |
Weather Resistant | Waterproof |
Construction | Plastic |
Weight | 4.4 oz |
Optical Lens Coating | Uncoated |
Min. Distance (Ft.) | 5 |
Tripod Mountable | No |
Includes | Lens Cloth, Pouch, Strap |
Description
Monocular, General, Magnification 10X, Field of View 273 ft. @ 1000 yd., Prism Type Porro, Length (In.) 4, Width (In.) 1-13/32, Height (In.) 1-13/32, Construction Plastic, Color Black, Optical Lens Coating Uncoated, Min. Distance (Ft.) 5, Tripod Mountable No, Weather Resistant Waterproof, Weight 4.4 oz., Includes Pouch, Strap, Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.