Shop All Binoculars
Carson
General, Hunting, Nature Monocular, 10x Magnification, Roof Prism, 314 ft @ 1000 yd Field of View
Mfr # TD-042
Zoro # G7894848
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General, Hunting, Nature
- Color Black
- Magnification 10x
- Field of View 314 ft @ 1000 yd
- For Use With Sports, Birding, Outdoor, Hunting, Eyeglass Wearer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson
- MFR # TD-042
- Zoro # G7894848
- UPC # 750668008589
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 2 in |
Width (In.) | 5 in |
Length (In.) | 5 1/2 in |
Details
Item | Binocular |
Type | General, Hunting, Nature |
Color | Black |
Magnification | 10x |
Field of View | 314 ft @ 1000 yd |
For Use With | Sports, Birding, Outdoor, Hunting, Eyeglass Wearer |
Prism Type | Roof |
Weather Resistant | Fog Proof, Waterproof |
Min. Distance (Ft.) | 9.8 ft |
Construction | Polycarbonate, Rubber Armor |
Includes | Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness |
Weight | 1.5 lb |
Tripod Mountable | No |
Optical Lens Coating | Fully Multi-Coated |
Series | 3D |
Eye Relief | 16 mm |
Description
Binocular,Magnification 10X,Prism Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Two Way Radio (ACXT645)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for CSB CP640 (ML4-6931)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Chloride ESP2SG1A (ML4.5-430)
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- CARSON Compact Binocular, 8 x 22 Magnification, BK-7 Prism, 393 ft Field of View @1000 yd Field of View (JD-822)
- CARSON General, Hunting, Nature Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (TD-050ED)
- CARSON General, Hunting, Nature Monocular, 10x Magnification, Roof Prism, 314 ft @ 1000 yd Field of View (TD-042ED)
- CARSON General, Nature Binocular, 8x Magnification, Porro Prism, 379 ft @ 1000 yd Field of View (TZ-821)
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- CARSON General, Hunting, Nature Binocular, 8x Magnification, Roof Prism, 341 ft @ 1000 yd Field of View (TD-842)
- KONUS Telescope D.70/F.800 Refractor with new adjustable smartphone adapter (1755)
- Carson Binoculars