Shop All Binoculars
This Product is Discontinued
Carson
General, Hunting, Nature Binocular, 8x Magnification, Roof Prism, 393 ft @ 1000 yd Field of View (Discontinued)
Mfr # VP-842
Zoro # G7894918
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Type General, Hunting, Nature
- Magnification 8x
- Field of View 393 ft @ 1000 yd
- For Use With Fishing, Hunting, Birding, Hiking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson
- MFR # VP-842
- Zoro # G7894918
- UPC # 750668009326
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 5 1/2 in |
Height (In.) | 2 5/16 in |
Length (In.) | 5 13/16 in |
Overall Depth | 5.4" |
Height | 5.9" |
Width | 2.1" |
Details
Item | Binocular |
Color | Black |
Type | General, Hunting, Nature |
Magnification | 8x |
Field of View | 393 ft @ 1000 yd |
For Use With | Fishing, Hunting, Birding, Hiking |
Prism Type | Roof |
Weather Resistant | Fog Proof, Waterproof |
Min. Distance (Ft.) | 6.5 |
Construction | Polycarbonate, Rubber Armor |
Optical Lens Coating | Fully Multi-Coated |
Includes | Lens Cloth, Lens Covers, Neck Strap, Pouch |
Tripod Mountable | No |
Weight | 1.5 lb |
Eye Relief | 17 mm |
Series | VP |
Description
Binocular, General, Hunting, Nature, Magnification 8X, Field of View 393 ft. @ 1000 yd., Prism Type Roof, Length (In.) 5-13/16, Width (In.) 5-1/2, Height (In.) 2-5/16, Construction Polycarbonate, Rubber Armor, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 6.5, Tripod Mountable No, Weather Resistant Waterproof, Fog Proof, Weight 1.5 lb., Includes Pouch, Neck Strap, Lens Covers, Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.