Shop All Binoculars
Carson
General, Hunting, Nature Binocular, 8x Magnification, Roof Prism, 392 ft @ 1000 yd Field of View
Mfr # TD-832ED
Zoro # G7894741
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General, Hunting, Nature
- Color Black
- Magnification 8x
- Field of View 392 ft @ 1000 yd
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson
- MFR # TD-832ED
- Zoro # G7894741
- UPC # 750668011404
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 13/16 in |
Height (In.) | 1 13/16 in |
Length (In.) | 4 29/32 in |
Details
Item | Binocular |
Type | General, Hunting, Nature |
Color | Black |
Magnification | 8x |
Field of View | 392 ft @ 1000 yd |
Prism Type | Roof |
Weather Resistant | Fog Proof, Waterproof |
Tripod Mountable | No |
Weight | 1.2 lb |
Min. Distance (Ft.) | 6.5 ft |
Construction | Polycarbonate, Rubber Armor |
Optical Lens Coating | Fully Multi-Coated |
Includes | Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness |
Series | 3D |
Description
Binocular, General, Hunting, Nature, Magnification 8X, Field of View 392 ft @ 1000 yd, Prism Type Roof, Length (In.) 4 29/32 in, Width (In.) 4 13/16 in, Height (In.) 1 13/16 in, Construction Polycarbonate, Rubber Armor, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 6.5, Tripod Mountable No, Weather Resistant Waterproof, Fog Proof, Weight 1.2 lb, Includes Nylon Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- TECMATE POWERSPORT PRODUCTS OPTIMATE 7 12&24V CHRGR/TSTR/MNTNR (TECTM-261)
- INTEL Core i9-11900K Processor (BX8070811900K)
- EXELL BATTERY 5pk 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX (EB-4LR44)
- CARSON General, Hunting, Nature Binocular, 8x Magnification, Roof Prism, 341 ft @ 1000 yd Field of View (TD-842)
- CARSON Compact Binocular, 8 x 22 Magnification, BK-7 Prism, 393 ft Field of View @1000 yd Field of View (JD-822)
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- CARSON General, Hunting, Nature Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (TD-050ED)
- CARSON Compact Binocular, 10 x 25 Magnification, BK-7 Prism, 342 ft Field of View @1000 yd Field of View (JD-025)
- CARSON AdventurePak Binocular Compass Flashlight Whistle Thermometer (HU401)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- Carson Binoculars