Shop All Binoculars
Carson
General, Hunting, Nature Binocular, 8x Magnification, Roof Prism, 341 ft @ 1000 yd Field of View
Mfr # TD-842
Zoro # G7894960
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General, Hunting, Nature
- Color Black/Gray
- Magnification 8x
- Field of View 341 ft @ 1000 yd
- For Use With Birding, Sports, Hunting, Outdoor, Eyeglass Wearer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson
- MFR # TD-842
- Zoro # G7894960
- UPC # 750668008572
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 5 1/2 in |
Height (In.) | 2 in |
Length (In.) | 5 in |
Details
Item | Binocular |
Type | General, Hunting, Nature |
Color | Black/Gray |
Magnification | 8x |
Field of View | 341 ft @ 1000 yd |
For Use With | Birding, Sports, Hunting, Outdoor, Eyeglass Wearer |
Prism Type | Roof |
Weather Resistant | Fog Proof, Waterproof |
Includes | Lens Cloth, Neck Strap, Nylon Carrying Case, Shoulder Harness |
Tripod Mountable | No |
Min. Distance (Ft.) | 9.8 ft |
Weight | 1.4 lb |
Construction | Polycarbonate, Rubber Armor |
Optical Lens Coating | Fully Multi-Coated |
Series | 3D |
Eye Relief | 19.5 mm |
Description
Binocular, General, Hunting, Nature, Magnification 8X, Field of View 341 ft @ 1000 yd, Prism Type Roof, Length (In.) 5 in, Width (In.) 5 1/2 in, Height (In.) 2 in, Construction Polycarbonate, Rubber Armor, Color Black/Gray, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 9.8, Tripod Mountable No, Weather Resistant Waterproof, Fog Proof, Weight 1.4 lb, Includes Nylon Carrying Case, Neck Strap, Shoulder Harness, Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CRAA 3.0V 2000mAh AA Size Lithium Cell For Consumer And Industrial Applications (CRAA)
- ILC Replacement for Hoover Platinum Linx (PLATINUM LINX HOOVER)
- ILC Replacement for Universal Easymatic Super 325 replacement light bulb lamp (EASYMATIC SUPER 325 UNIVERSAL)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- CARSON General, Hunting, Nature Monocular, 10x Magnification, Roof Prism, 314 ft @ 1000 yd Field of View (TD-042ED)
- CARSON General, Nature Binocular, 8x Magnification, Porro Prism, 379 ft @ 1000 yd Field of View (TZ-821)
- CARSON General, Hunting, Nature Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (TD-050ED)
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- CARSON Compact Binocular, 10 x 25 Magnification, BK-7 Prism, 342 ft Field of View @1000 yd Field of View (JD-025)
- CARSON Compact Binocular, 8 x 22 Magnification, BK-7 Prism, 393 ft Field of View @1000 yd Field of View (JD-822)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- Carson Binoculars