Shop All Toys & Games
Carson Dellosa
Write-On/Wipe-Off - 52 Blank Puzzle Pieces, Early Childhood
Mfr # 846039
Zoro # G7543158
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Cardboard
- Recommended Age 4-8 Years
- Recommended Grade Grade PK-3
- Includes 52 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 846039
- Zoro # G7543158
- UPC # 44222209360
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Material | Cardboard |
Recommended Age | 4-8 Years |
Recommended Grade | Grade PK-3 |
Includes | 52 pieces |
Description
Learn a variety of basic skills with this multisensory tool. The set includes 52 write-on/wipe-off blank puzzle pieces that can be used with crayons or markers. Draw pictures, or write math problems, alphabet letters, words, or sentences!
Key Education products are intended to engage and educate young and special learners, as well as assist teachers in building a strong and developmentally appropriate curriculum for these children. The product line—comprised of teacher/parent resource books, photographic learning cards, and other activity- and game-oriented materials—is designed to assist in Unlocking the Potential in Every Child.
Key Education products are intended to engage and educate young and special learners, as well as assist teachers in building a strong and developmentally appropriate curriculum for these children. The product line—comprised of teacher/parent resource books, photographic learning cards, and other activity- and game-oriented materials—is designed to assist in Unlocking the Potential in Every Child.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 7", Kraft, 10/Bundle (493T58)
- POST-IT Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (622-8SSMIA)
- CAR DEALER DEPOT Repair Order/Work Ticket Holders 11" X 13", 25 Per Box Pk (7411)
- CARSON DELLOSA Sentence Building Board Game, Grade K-2 (846026)
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- CARSON DELLOSA Mini Judy® Clock Set, PK12 (0768223202)
- CARSON DELLOSA Learning to Sequence Game, 3-Scene Sets (140088)
- CARSON DELLOSA In a Flash USB, US Money, Ages 6-8, 229 Pages (109579)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- LEARNING RESOURCES Smart Toss™ Colors, Shapes & Numbers Bean Bag Tossing Game (1047)
- Carson Dellosa Toys & Games