Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Weather Wheel Chartlet
Mfr # 114120
Zoro # G7558199
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Color Multi
- Material Card Stock
- Recommended Age 4-9 Years
- Includes 1 chartlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 114120
- Zoro # G7558199
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-3 |
Color | Multi |
Material | Card Stock |
Recommended Age | 4-9 Years |
Includes | 1 chartlet |
Description
Invite students to observe daily weather patterns with this interactive Weather Wheel Chart. It features kid-friendly illustrations to reinforce various types of weather. Chart measures 17" x 22".
Charts are an excellent reference resource for students! The variety of topics covered are standards-based to meet individual needs and reinforce learning for academic success.
Charts are an excellent reference resource for students! The variety of topics covered are standards-based to meet individual needs and reinforce learning for academic success.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- SAFCO ORGANIZER, MSH, W/TRY, 2UP, 2HZ (SAF3265BL)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- CARSON DELLOSA Student Crown, Birthday, 14.5 x 5.13, Assorted Colors, 30PK (101100)
- CARSON DELLOSA Evidence-Based Reading and Writing Bulletin Board Set (110290)
- CARSON DELLOSA Rolled Straight Borders, 2.25" x 65 ft, Rainbow (108475)
- CARSON DELLOSA Multiplication Chart (114069)
- CARSON DELLOSA World of Eric Carle Shapes Mini Bulletin Board Set, 32 Pieces (110459)
- CARSON DELLOSA Amazing People - Latino Legends Bulletin Board Set (110515)
- EUREKA Star Wars™ Droids Bulletin Board Set (847633)
- Carson Dellosa Bulletin Board & Classroom Decorations