Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
We Stick Together Rainbow Burst Scalloped Bulletin Board Borders, 78PK
Mfr # 108518
Zoro # G411965247
product price: $30.19
/pk 78, $0.39/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 78 Strips
- Recommended Age 5+ years
- Color Multicolored
- Recommended Grade Grade K+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108518
- Zoro # G411965247
- UPC # 194629138517
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 78 Strips |
Recommended Age | 5+ years |
Color | Multicolored |
Recommended Grade | Grade K+ |
Material | Paper |
Description
Decorate your bulletin board, cork board, white board, and other visual displays with Carson Dellosa's We Stick Together Rainbow Burst Bulletin Board Borders! This vibrant, rainbow bulletin board border is sure to brighten any space in your classroom with ease. Each pack features 13 strips of 3' x 3'' scalloped border trim for a total of 39'. Sold as 6 packs for a total of 78 strips 234 feet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 3", Blue/White, 1/Each (TDHD3)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- DURO BAG Grocery Bag, Brn, 7-7/8" L, 4-5/16"W, PK400 (71002)
- WATERMAN Pen Refill, f/Ballpoint Pens, Medium Point, Blue (WATS0944490)
- CARSON DELLOSA Evidence-Based Reading and Writing Bulletin Board Set (110290)
- CARSON DELLOSA Traditional Desk Tape 0-20 Number Line, Grade 108PK (4409)
- CARSON DELLOSA World of Eric Carle™ Alphabet Bulletin Board Set (110454)
- CARSON DELLOSA Number Line Bulletin Board Set (110215)
- CARSON DELLOSA True to You Woven Bamboo Scalloped Bulletin Board Borders, 78PK (108523)
- CARSON DELLOSA Deluxe Scheduling Pocket Chart (158031)
- PACON Grid Paper Roll, White, 1in Quadrille Ruled, 34in x 200ft (0077810)
- Carson Dellosa Bulletin Board & Classroom Decorations