Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
We Stick Together Positive Words Straight Bulletin Board Borders, 72PK
Mfr # 108520
Zoro # G611965283
product price: $30.19
/pk 72, $0.42/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolored
- Recommended Age 5+ years
- Material Paper
- Includes 72 Strips
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108520
- Zoro # G611965283
- UPC # 194629138531
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolored |
Recommended Age | 5+ years |
Material | Paper |
Includes | 72 Strips |
Recommended Grade | Grade K+ |
Description
Motivate students year-round with Carson Dellosa's We Stick Together Positive Words Bulletin Board Borders! Each 36-foot bulletin border pack features 12 strips of 3' x 3'' straight border trim with inspirational words like ''compassionate'' and ''respectful'' to encourage kindness, empathy, respect, and other admirable traits. Sold as 6 packs for a total of 72 strips 216 feet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Elastic Cord Hanging Name Badges, PK50 (01615)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- EPSON T126120S, 126, DURABrite Ultra High-Yield (T126120-S)
- CARSON DELLOSA Growth Mindset Bulletin Board Set (110441)
- CARSON DELLOSA STEAM Careers Bulletin Board Set (110383)
- CARSON DELLOSA One World Sloth Dress Me for Weather Bulletin Board Set, Grade PK-2 (110487)
- CARSON DELLOSA All Are Welcome Our Strength Is Our Diversity Bulletin Board Set (110534)
- CARSON DELLOSA Calming Strategies Bulletin Board Set (110442)
- CARSON DELLOSA Armor of God Chart (114291)
- NATIONAL GEOGRAPHIC National Geographic North America Wall Map, 24" Width, 30" Length (RE00620148)
- Carson Dellosa Bulletin Board & Classroom Decorations