Shop All Name Badges
Carson Dellosa
We Stick Together Name Plates, 216PK
Mfr # 122157
Zoro # G412028880
product price: $33.19
/pk 216, $0.15/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Includes 216 Desk Nameplates
- Material Paper
- Recommended Grade Grade K+
- Recommended Age 5+ yrs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 122157
- Zoro # G412028880
- UPC # 194629138630
- Country of Origin China
- Category Name Badges
Details
Color | Multicolored |
Includes | 216 Desk Nameplates |
Material | Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ yrs |
Description
Personalize your students' desks with Carson Dellosa's We Stick Together Name Plates for the Classroom! The 9.5'' x 2.875'' student desk name plates feature ample writing space for students to customize with their names for student desks, cubbies, lockers, and more. Each pack includes 36 name plates. Sold as 6 packs for a total of 216 name plates.
- •Use these decorative desk nameplates to help teachers, students, and substitute teachers learn names
- •Great to use for labels, locker tags, flash cards, and word walls
- •The writing lines make them perfect to use in a center for printing or cursive practice
- •Mix and match desk nameplates with coordinating products in the same theme
- •Measures 9.5" x 2.875"
- •36 per pack, sold as 6 packs, 216 name plates total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Yellow Color Family, Ink (44916)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Red Set of 24, 24PK (89314-PK)
- C-LINE PRODUCTS Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12 (CLI89231)
- AVERY Name Badge Stickers "Hello My Nam, PK100 (5141)
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- C-LINE PRODUCTS C-Line 97030 Visitor Badges with Registry Log 2 x 3 .5 White 150-BX (97030)
- WORKSTATION Deluxe Lanyards Clip Style 36 in. Long Black 2, 24PK (TH712695)
- AVERY Avery® Clip Style Name Badges, 3" x 4", Clear, 100/Box (74541)
- Carson Dellosa Name Badges