Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
We Stick Together Cups & Water Bottles Cut-Outs, 108PK
Mfr # 120651
Zoro # G111965295
product price: $21.15
/pk 108, $0.20/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolored
- Recommended Age 5+ years
- Material Paper
- Recommended Grade Grade K+
- Includes 108 Cut-Outs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 120651
- Zoro # G111965295
- UPC # 194629138593
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolored |
Recommended Age | 5+ years |
Material | Paper |
Recommended Grade | Grade K+ |
Includes | 108 Cut-Outs |
Description
Add some funky vibes to classroom labels and classroom decor with Carson Dellosa's We Stick Together Hydroflask and Water Bottle Cutouts! Each bulletin board cutouts pack features 12 hydroflask cutouts 6.2'' x 3.2'' each, 12 colorful cup cutouts 6.2'' x 3.3'' each, and 12 colorful water bottle cutouts 6.2'' x 2.6'' each for bulletin board displays, arts and crafts, name tags, and more classroom fun! Sold as 3 packs for a total of 108 cutouts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2-5/16", White, 50/Bundle (55VK63)
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- UNI-BALL Pen, 207, Rtrct, 0.7Mm, Bk, PK36 (UBC1921064)
- BANKERS BOX Storage Drawers, Letter, 12-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00721)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- CARSON DELLOSA Calming Strategies Bulletin Board Set (110442)
- CARSON DELLOSA Evidence-Based Reading and Writing Bulletin Board Set (110290)
- CARSON DELLOSA Hot Air Balloons Bulletin Board Set (110163)
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- CARSON DELLOSA Growth Mindset Bulletin Board Set (110441)
- BIC USA Bic Usa Inc Bicgpm11Bk Bic Mark It Permanent 12- Ct Black (GPM11 BLK)
- Carson Dellosa Bulletin Board & Classroom Decorations