Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Water Cycle Bulletin Board Set
Mfr # 110474
Zoro # G7550045
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-10 Years
- Color Multi
- Recommended Grade Grade K-5
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 110474
- Zoro # G7550045
- UPC # 44222279905
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5-10 Years |
Color | Multi |
Recommended Grade | Grade K-5 |
Material | Paper |
Includes | 20 pieces |
Description
Teaching the water cycle is easy with the delightful 20-piece Water Cycle Bulletin Board. The fun art style of this set will engage students as they spin the water cycle wheel as a manipulative learning tool and use the student-friendly water cycle vocabulary definitions as a reference tool. This bulletin board set includes these pieces:
• 1 header (11.7" x 4.8")
• 1 water cycle wheel, assembled from 2 pieces (16.25" diameter)
• 1 solid/liquid/gas piece (4.3" diameter)
• 1 water cycle scene, assembled from 16 pieces (largest: 13" x 16"; smallest: 1.9" x 1.6")
Curriculum-based bulletin boards sets are perfect for classrooms with limited display space. They allow you to create a fun and inviting atmosphere while presenting essential standards-based content in a visually appealing way. Each set reinforces important skills and learning strategies and can be displayed for your students to reference all year long.
• 1 header (11.7" x 4.8")
• 1 water cycle wheel, assembled from 2 pieces (16.25" diameter)
• 1 solid/liquid/gas piece (4.3" diameter)
• 1 water cycle scene, assembled from 16 pieces (largest: 13" x 16"; smallest: 1.9" x 1.6")
Curriculum-based bulletin boards sets are perfect for classrooms with limited display space. They allow you to create a fun and inviting atmosphere while presenting essential standards-based content in a visually appealing way. Each set reinforces important skills and learning strategies and can be displayed for your students to reference all year long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (11A762)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- LABEXACT Weighing Paper, 3 In. L, 3 In. W, PK500 (12L005)
- POST-IT Notes, Post-It, 2X2, 10Pk, Ca Pk (MMM62210SSCY)
- CARSON DELLOSA Math Strategies Mini Posters, Set of 14 (106039)
- CARSON DELLOSA Calming Strategies Bulletin Board Set (110442)
- CARSON DELLOSA Problem Solving Bulletin Board Set (110382)
- CARSON DELLOSA True to You Woven Bamboo Scalloped Bulletin Board Borders, 78PK (108523)
- CARSON DELLOSA World of Eric Carle Shapes Mini Bulletin Board Set, 32 Pieces (110459)
- CARSON DELLOSA Border Pocket Chart Storage, 5 Pockets (5652)
- MCDONALD Music Teaching Posters, PK4 (P960)
- Carson Dellosa Bulletin Board & Classroom Decorations