Shop All Toys & Games
Carson Dellosa
U.S. States + Capitals Flash Cards, Grade 3-5
Mfr # 3913
Zoro # G1424076
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3-5
- Includes 109 cards
- Color Multi
- Material Card Stock
- Recommended Age 8-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 3913
- Zoro # G1424076
- UPC # 44222149390
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 3-5 |
Includes | 109 cards |
Color | Multi |
Material | Card Stock |
Recommended Age | 8-11 Years |
Description
Flash cards are an excellent way to introduce new skills, reinforce memorization, and support good study habits. This two-sided card set includes 109 cards and teaches the 50 states and capitals, each card featuring rounded corners for easy sorting. The set includes 51 two-sided cards (one U.S. card and one for each state), 57 two-sided fact cards (one U.S. card, one Washington, D.C. card, five U.S. territory cards, and 50 state cards). Cards measure 6" x 3" each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11-3/4" Wide/Margin Gold Planning Pad, 40 Pg, Pk4 (TOP77102)
- KYOCERA Black Toner Cartridge 12.5K YLD 1T02T90US0 (TK3162)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- CARSON DELLOSA STEM Challenges Learning Cards (140350)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Blue Notebook Paper, 13 x 9.5 (95322)
- Carson Dellosa Toys & Games