Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
True to You Teal with Leaves Scalloped Bulletin Board Borders, 78PK
Mfr # 108522
Zoro # G211965317
product price: $28.55
/pk 78, $0.37/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 78 Strips
- Recommended Grade Grade K+
- Material Paper
- Recommended Age 5+ years
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108522
- Zoro # G211965317
- UPC # 194629138555
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 78 Strips |
Recommended Grade | Grade K+ |
Material | Paper |
Recommended Age | 5+ years |
Color | Multicolored |
Description
Create a warm and welcoming environment with Carson Dellosa True To You Leafy Teal Bulletin Board Borders! Each 39-foot bulletin border pack features 13, 3' x 3'' strips of teal, scalloped border trim with an assortment of white leaves to add the perfect blend of soothing color and calming accents to your bulletin board, white board, and other visual displays. Sold as 6 packs for a total of 78 strips 234 feet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Card, PK100 (44100-10)
- QUALARC Newark free standing cigarette ash receptacle, Black color (WF-L1028S)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- MONOPRICE Filament, ABS, White (10546)
- CARSON DELLOSA Multiplication Chart (114069)
- CARSON DELLOSA Celebrate Learning Calendar Bulletin Board Set, PK2 (110376)
- CARSON DELLOSA True to You Woven Bamboo Scalloped Bulletin Board Borders, 78PK (108523)
- CARSON DELLOSA Evidence-Based Reading and Writing Bulletin Board Set (110290)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- CARSON DELLOSA Galaxy Combo Pack EZ Letters, 4-inch, PK657 (130089)
- ASHLEY PRODUCTIONS Magnetic Welcome Banners, 6in x 17in, Confetti (11311)
- Carson Dellosa Bulletin Board & Classroom Decorations