Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
True to You Boho Accents Cut-Outs, 108PK
Mfr # 120654
Zoro # G611965269
product price: $21.15
/pk 108, $0.20/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 108 Cut-Outs
- Material Paper
- Color Multicolored
- Recommended Grade Grade K+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 120654
- Zoro # G611965269
- UPC # 194629138623
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 108 Cut-Outs |
Material | Paper |
Color | Multicolored |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Description
Add some boho decor to your classroom labels and displays using Carson Dellosa's True To You Boho Cutouts! Each bulletin board cutouts pack features 18 wood shiplap circle and half circle cutouts for classroom visuals, arts and crafts, and more, as well as 18 versatile medallion classroom cutouts for bulletin board displays, student name tags, flash cards, and other classroom decorations. Sold as 3 packs for a total of 108 cutouts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag, PK1000 (F40709)
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- BAND-IT Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft (C40699)
- SCOTCH Laminating Pouches, 5 mil, 5.38" x 3.75", Gloss Clear, PK20 (TP5902-20)
- CARSON DELLOSA Evidence-Based Reading and Writing Bulletin Board Set (110290)
- CARSON DELLOSA How to Wash Your Hands Chart (114021)
- CARSON DELLOSA World of Eric Carle Shapes Mini Bulletin Board Set, 32 Pieces (110459)
- CARSON DELLOSA Desk Reference Nameplates, Modern Cursive, 108PK (2072)
- CARSON DELLOSA Scalloped Variety Border Set - 4 Rainbow Themed Packs (144031)
- CARSON DELLOSA Growth Mindset Bulletin Board Set (110441)
- INSPIRED MINDS Motivational Card Stock Posters, Set of 30, English (ISM523CS30)
- Carson Dellosa Bulletin Board & Classroom Decorations