Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Things Good Readers Do Chartlet
Mfr # 114113
Zoro # G7555688
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 2-8
- Material Card Stock
- Recommended Age 7-14 Years
- Includes 1 chartlet
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 114113
- Zoro # G7555688
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 2-8 |
Material | Card Stock |
Recommended Age | 7-14 Years |
Includes | 1 chartlet |
Color | Multi |
Description
The colorful chalkboard design of this Things Good Readers Do Chart is sure to capture the attention of your students while providing reading strategies for better reading comprehension. Display in a language arts center for students to easily reference. Chart measures 17" x 22".
Charts are an excellent reference resource for students! The variety of topics covered are standards-based to meet individual needs and reinforce learning for academic success.
Charts are an excellent reference resource for students! The variety of topics covered are standards-based to meet individual needs and reinforce learning for academic success.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- DAHLE Trimmer, 18", Rolling, Be (508)
- ZORO SELECT Corrugated Boxes, 22" x 20" x 20", Kraft, 15/Bundle (55VH74)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- CARSON DELLOSA Celebrate Learning Calendar Bulletin Board Set, PK2 (110376)
- CARSON DELLOSA Deluxe Scheduling Pocket Chart (158031)
- CARSON DELLOSA Numbers 0-120 Mini Bulletin Board Set (110476)
- CARSON DELLOSA Kind Vibes Kindness Counts Mini Bulletin Board Set (110528)
- CARSON DELLOSA World of Eric Carle™ Positive Character Traits Mini Bulletin Board Set (110460)
- CARSON DELLOSA Phonics Bulletin Board Set (110443)
- EUREKA Blue Harmony Welcome Bulletin Board Set (847547)
- Carson Dellosa Bulletin Board & Classroom Decorations