Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
The Very Hungry Caterpillar Straight Borders, 36 Feet/Pack, PK6
Mfr # 108177
Zoro # G7959193
product price: $22.59
/pk 6, $3.77/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Includes 72 strips
- Recommended Grade Grade PK-5
- Color Multi
- Recommended Age 4-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108177
- Zoro # G7959193
- UPC # 194629075577
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Cardstock |
Includes | 72 strips |
Recommended Grade | Grade PK-5 |
Color | Multi |
Recommended Age | 4-11 Years |
Description
Celebrate the 45th Anniversary of The Very Hungry Caterpillar with this straight-edged border featuring artwork from The World of Eric Carle. Showcase displays, class creations, bulletin boards, windows, student work, and more with the versatile two-sided border. Their straight edges are perfect for continuity and their new, two-sided design makes it easier than ever to coordinate your whole classroom. Each pack includes 12 strips measuring 3' x 3" for 36 feet. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Terra Gn Pk (WAU22581)
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- BETTER OFFICE PRODUCTS Fashion Clipboard, Marble Design, A4 Letter Size, 12.5in. x 9in. Wooden Clipboard, Low Profile Clip (45051)
- ROARING SPRING Canary Recycled Legal Pad, 40 Pg, Pk12 (74713)
- CARSON DELLOSA World of Eric Carle™ Positive Character Traits Mini Bulletin Board Set (110460)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart, 51 Pockets, 26 x 37.25, Blue (158003)
- CARSON DELLOSA Kind Vibes Kindness Counts Mini Bulletin Board Set (110528)
- CARSON DELLOSA Math Strategies Mini Posters, Set of 14 (106039)
- CARSON DELLOSA World of Eric Carle Shapes Mini Bulletin Board Set, 32 Pieces (110459)
- CARSON DELLOSA Student Crown, Birthday, 14.5 x 5.13, Assorted Colors, 30PK (101100)
- YAMAHA Yamaha 3R11543R 24 lbs 98 Bright Bold Digital Printing Paper; White - 11 x 17 in. - 500 per Reams (3R11543R)
- Carson Dellosa Bulletin Board & Classroom Decorations