Shop All Toys & Games
Carson Dellosa
The Original Judy® Clock
Mfr # 0768223199
Zoro # G5634423
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5-9 Years
- Recommended Grade K-3
- Color Yellow, Red, Blue
- Material wood, metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 0768223199
- Zoro # G5634423
- UPC # 89863090403
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5-9 Years |
Recommended Grade | K-3 |
Color | Yellow, Red, Blue |
Material | wood, metal |
Description
Our famous Original Judy Clock is still a favorite amongst students and teachers. The Judy Clock makes learning to tell time simple and fun for children. Visible functioning gears maintain correct hour hand and minute hand relationships. Easy-to-read numerals show elapsed time in five-minute intervals. The permanently assembled wood clock is 12.75" x 13.5". Handy metal stand and Teaching Guide are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 12 lb, .001 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-6)
- LEARNING RESOURCES Code + Go® Robot Mouse (2841)
- ROARING SPRING Case of Lefty WB Left Handed Mini Notebooks, 1 Sub, 8"x5", 80 sht, Wire On Right, Assorted Covers (13507CS)
- VESTIL STEEL STRAPPING 1/2 IN (SS-12-HS)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- CARSON DELLOSA Mini Judy® Clock Set, PK12 (0768223202)
- CARSON DELLOSA Learning to Sequence Game, 3-Scene Sets (140088)
- CARSON DELLOSA In a Flash USB, US Money, Ages 6-8, 229 Pages (109579)
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- CARSON DELLOSA Stem Challenge, Jr. Learning Cards, Grade PK-1 (140352)
- DOWLING MAGNETS Floating Magnet Rings, PK18 (SS10)
- Carson Dellosa Toys & Games