Shop All Books
Carson Dellosa
Textured Touch and Trace Cards - Numbers
Mfr # 846013
Zoro # G7543176
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-9 Years
- Color Multi
- Recommended Grade Grade PK-3
- Includes 30 cards
- Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 846013
- Zoro # G7543176
- UPC # 44222184087
- Country of Origin China
- Category Books
Details
Recommended Age | 4-9 Years |
Color | Multi |
Recommended Grade | Grade PK-3 |
Includes | 30 cards |
Material | Cardboard |
Description
Help students identify numbers 1-30 and learn to correctly print them with these textured tracing cards. Green dots show where to begin tracing and red dots show where to stop. Directional arrows teach correct letter formation. Each set includes 30 textured uppercase letter cards (4.25" x 5.5" each), multisensory activities for number-sound recognition, and instructions in English, Spanish, and French.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Rubber Finger Tips, Size 13, Large, PK12 (SWI54033)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- AMPAD 3 x 5" Top Wired Memo Notebook (25-093)
- CARSON DELLOSA STEM Challenges Learning Cards (140350)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- CARSON DELLOSA Multiplication Tables (0 to 12) Jumbo Pad, 30 Sheets, Grade 2-5 (3102)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA In a Flash - Animal Life Cycles (109567)
- CARSON DELLOSA Skills for Success Algebra Resource Book, Grade 6-12, Paperback (4324)
- MELISSA & DOUG Poke-A-Dot® - Good Night, Animals (31343)
- Carson Dellosa Books