Shop All Books
Carson Dellosa
Summer Bridge Activities® Workbook, Grade PK-K, Paperback
Mfr # 704695
Zoro # G7554610
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Material Paper
- Recommended Age 4-6 Years
- Color Multi
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson Dellosa
- MFR # 704695
- Zoro # G7554610
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade PK-K |
Material | Paper |
Recommended Age | 4-6 Years |
Color | Multi |
Includes | 1 book |
Description
Don't let your Preschool child's knowledge dry up over summer break! Prevent summer learning loss in just 15 minutes a day. Perfect for at home or on-the-go, Summer Bridge Activities®: Bridging Grades PreK-K keeps kids busy with interesting learning activities all summer long!
Give your soon-to-be kindergartener a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades PreK-K. With daily, 15-minute exercises kids can review colors, shapes, and letters and learn new skills like addition, subtraction, and vowel sounds. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!
Give your soon-to-be kindergartener a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades PreK-K. With daily, 15-minute exercises kids can review colors, shapes, and letters and learn new skills like addition, subtraction, and vowel sounds. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Blue Ink, Black/Blue Barrel (65871)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- CLAUSS Shears, 8-1/4 In. L, Hot Forged Steel (11230)
- ZORO SELECT Heat Activated Shrink Tubing 18" x 1500 ft., PVC (5URL3)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Multiplication Tables (0 to 12) Jumbo Pad, 30 Sheets, Grade 2-5 (3102)
- CARSON DELLOSA Skills for Success Spanish Resource Book, Grade 6-12, Paperback (4301)
- CARSON DELLOSA Biology Workbook, Grades 6-12 (104643)
- SCHOOL SMART PAPER SENTENCE STRIPS 3X24 NEON PK OF 100 PK (9765BI)
- Carson Dellosa Books