Shop All Books
Carson Dellosa
Summer Bridge Activities® Workbook, Grade 6-7, Paperback
Mfr # 704702
Zoro # G7556458
original price:
$10.29
6% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 book
- Material Paper
- Recommended Grade Grade 6-7
- Color Multi
- Recommended Age 11-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 704702
- Zoro # G7556458
- UPC # 44222242718
- Country of Origin United States
- Category Books
Details
Includes | 1 book |
Material | Paper |
Recommended Grade | Grade 6-7 |
Color | Multi |
Recommended Age | 11-13 Years |
Description
Don't let your sixth grade graduate's knowledge dry up over summer break! Prevent summer learning loss in just 15 minutes a day. Perfect for at home or on-the-go, Summer Bridge Activities®: Bridging Grades 6-7 keeps kids busy with interesting learning activities all summer long!
Give your soon-to-be seventh grader a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades 6-7. With daily, 15-minute exercises kids can review dividing fractions and using parentheses and learn new skills like probability and word analogies. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!
Give your soon-to-be seventh grader a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades 6-7. With daily, 15-minute exercises kids can review dividing fractions and using parentheses and learn new skills like probability and word analogies. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- SWINGLINE Standard Full Desk Stapler, 15 Sheet (S7054501B)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- ROO GAMES KLOAK Strategy Game (AS81019)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 4-5, Paperback (704700)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Skills for Success Spanish Resource Book, Grade 6-12, Paperback (4301)
- SPECTRUM Spectrum® Math Workbook, Grade K (704560)
- Carson Dellosa Books