Shop All Books
Carson Dellosa
Summer Bridge Activities® Workbook, Grade 1-2, Paperback
Mfr # 704697
Zoro # G7552748
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 book
- Color Multi
- Recommended Grade Grade 1-2
- Material Paper
- Recommended Age 6-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 704697
- Zoro # G7552748
- Country of Origin United States
- Category Books
Details
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade 1-2 |
Material | Paper |
Recommended Age | 6-8 Years |
Description
Don't let your first grade graduate's knowledge dry up over summer break! Prevent summer learning loss in just 15 minutes a day. Perfect for at home or on-the-go, Summer Bridge Activities®: Bridging Grades 1-2 keeps kids busy with interesting learning activities all summer long!
Give your soon-to-be second grader a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades 1-2. With daily, 15-minute exercises kids can review two-digit place value and verb tenses and learn new skills like measurement and compound words. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!
Give your soon-to-be second grader a head start on their upcoming school year with Summer Bridge Activities: Bridging Grades 1-2. With daily, 15-minute exercises kids can review two-digit place value and verb tenses and learn new skills like measurement and compound words. This workbook series prevents summer learning loss and paves the way to a successful new school year.
And this is no average workbook—Summer Bridge Activities keeps the fun and the sun in summer break! Designed to prevent a summer learning gap and keep kids mentally and physically active, the hands-on exercises can be done anywhere. These standards-based activities help kids set goals, develop character, practice fitness, and explore the outdoors. With 12 weeks of creative learning, Summer Bridge Activities keeps skills sharp all summer long!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORDETTE Decorative Border, Sunset Gold, 2.25in x 50ft, PK6 (P0037076)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- TSCALE 60 lb, .001 lb, Counting Scale, 99 PLU, Triple Backlit LCD, Remote Scale Capable, 11x8" Platter (IDC-60)
- CARSON DELLOSA Biology Workbook, Grades 6-12 (104643)
- CARSON DELLOSA STEM Challenges Learning Cards (140350)
- CARSON DELLOSA In a Flash - Animal Life Cycles (109567)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 4-5, Paperback (704700)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- CARSON DELLOSA Multiplication Tables (0 to 12) Jumbo Pad, 30 Sheets, Grade 2-5 (3102)
- SCHOLASTIC BOOKS Scholastic Books 101263 Read And Learn Bible (101263)
- Carson Dellosa Books