Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Student Number Lines -20 to 20 Manipulative, Grade K-3, PK90
Mfr # 155000
Zoro # G4850845
product price: $23.85
/pk 90, $0.27/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Blue
- Recommended Grade Grade K-5
- Recommended Age 5-11 Years
- Includes 90 number lines
- Material Plastic, Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 155000
- Zoro # G4850845
- UPC # 194629080083
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Red, Blue |
Recommended Grade | Grade K-5 |
Recommended Age | 5-11 Years |
Includes | 90 number lines |
Material | Plastic, Paper |
Description
The -20 to 20 Student Number Lines are color coded to make it easy for students to recognize odd and even numbers. Each set of student number lines includes 30 number lines that measure 22" x 1.5" each. They also feature a write-on/wipe-away surface to make it easy for students to use over and over again! Student number lines are the perfect hands-on tool for reinforcing mathematical concepts such as counting, identifying number patterns, partitioning numbers, comparing numbers, and building number sense. Sold as 3 packs for a total of 90 number lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Top-Load, Clear, PK50 (62037)
- SCHOOL SMART BOARD DRY ERASE 11X17 WHITE - (633747)
- DOCUGARD Security Paper Check, Green Marble, PK500 (04502)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Be, PK12 (UBC73833)
- CARSON DELLOSA Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30 (119026)
- CARSON DELLOSA Parts of Speech Chartlet (114112)
- CARSON DELLOSA Growth Mindset Bulletin Board Set (110441)
- CARSON DELLOSA STEAM Careers Bulletin Board Set (110383)
- CARSON DELLOSA Number Line Bulletin Board Set (110215)
- CARSON DELLOSA Phases of the Moon Mini Bulletin Board Set, Grade 3-6, 24 Pieces (110477)
- ROUND WORLD PRODUCTS World ScrunchMap (SM01)
- Carson Dellosa Bulletin Board & Classroom Decorations