Shop All Arts & Crafts
Carson Dellosa
Star Sticks Manipulative, PK30
Mfr # 146001
Zoro # G7540796
product price: $8.25
/pk 30, $0.28/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow, White
- Material Plastic
- Includes 30 star sticks
- Recommended Grade Grade PK-3
- Recommended Age 4-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 146001
- Zoro # G7540796
- UPC # 44222198596
- Country of Origin China
- Category Arts & Crafts
Details
Color | Yellow, White |
Material | Plastic |
Includes | 30 star sticks |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-11 Years |
Description
Great for pocket charts, classroom management, crafts, and more, this set includes 30 sticks, approximately 1.5" x 5.5" each. They are made of puzzle stock and feature a write-on/wipe-away surface! They can also be used as replacement pieces for the Stoplight Pocket Chart (CD-158024).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 30" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8670)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- PILOT Pen, B2P, Recycled, Bp, Med, Bk, PK12 (32800)
- PACON Colored Paper, Emerald Green, PK500 (102057)
- SCENIC SAND Scenic Sand 4563 Activa 5 lbs Bag of Colored Sand; Purple (4563)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Washable Stamp Pad, Yellow, PK6 (CE6601)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, White, PK50 (103090)
- ART STREET PANEL, CANVAS, 9X12, WE, 3PK (PACAC6052)
- SUREBONDER Glue Sticks 0.5In. Clr 1 (725R510)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- FOLKART Color Shift Metallic Aqua Flash Hobby Paint 2 oz (5130)
- Carson Dellosa