Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Sparkle + Shine Rose Gold Foil Scalloped Borders, 39 Feet/Pack, PK6
Mfr # 108398
Zoro # G7961984
product price: $30.95
/pk 6, $5.16/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK-8
- Includes 78 strips
- Color Rose Gold
- Recommended Age 4-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108398
- Zoro # G7961984
- UPC # 194629103362
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK-8 |
Includes | 78 strips |
Color | Rose Gold |
Recommended Age | 4-13 Years |
Description
Give your bulletin board displays the perfect finishing touch with eye-catching border trim. This pack of Sparkle + Shine Rose Gold Foil Scalloped Borders includes 13 border strips, each measuring 3' x 2.25" for a total length of 39'. Sold as 6 packs for a total of 78 border strips (234 feet).
The lustrous look of the rose gold foil offers a glamorous touch and expertly coordinates with other products in the glitzy Sparkle + Shine décor collection.
The lustrous look of the rose gold foil offers a glamorous touch and expertly coordinates with other products in the glitzy Sparkle + Shine décor collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- COMPLYRIGHT Orthod Case Analysis Envelo-File, PK25 (A1048)
- COIN-TAINER Tubular Coin Wrapper, Penny, PK1000 (2160600A07)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- CARSON DELLOSA Mini Posters, Growth Mindset Quotes, 8.5 x 11, 12PK (106009)
- CARSON DELLOSA Kind Vibes Kindness Counts Mini Bulletin Board Set (110528)
- CARSON DELLOSA Hot Air Balloons Bulletin Board Set (110163)
- CARSON DELLOSA Calming Strategies Bulletin Board Set (110442)
- CARSON DELLOSA Big Tree with Animals Bulletin Board Set (110078)
- CARSON DELLOSA Multiplication Chart (114069)
- EUREKA Mickey Mouse Clubhouse® Mini Reward Charts + Stickers, PK3 (837036)
- Carson Dellosa Bulletin Board & Classroom Decorations