Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Sparkle + Shine Rainbow Foil Scalloped Borders, 39 Feet/Pack, PK6
Mfr # 108396
Zoro # G7962553
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-8
- Recommended Age 4-13 Years
- Material Paper
- Includes 78 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson Dellosa
- MFR # 108396
- Zoro # G7962553
- UPC # 194629103348
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade PK-8 |
Recommended Age | 4-13 Years |
Material | Paper |
Includes | 78 strips |
Description
Give your bulletin board displays the perfect finishing touch with eye-catching border trim. The pack of Sparkle + Shine Rainbow Foil Scalloped Borders includes 13 border strips, each measuring 3' x 2.25" for a total length of 39'. Sold as 6 packs for a total of 78 border strips (234 feet).
The lustrous look of the rainbow foil offers a glamorous touch and expertly coordinates with other products in the glitzy Sparkle + Shine décor collection.
The lustrous look of the rainbow foil offers a glamorous touch and expertly coordinates with other products in the glitzy Sparkle + Shine décor collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, P500, 0.5Mm, Be, PK12 (38601)
- LEGO DARTH VDR MECH TOY 139PC (75368)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- AVERY TrueBlock Shipping Labels, Sure, PK2500 (5963)
- CARSON DELLOSA Desk Reference Nameplates, Modern Cursive, 108PK (2072)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart (158003)
- CARSON DELLOSA Phases of the Moon Mini Bulletin Board Set, Grade 3-6, 24 Pieces (110477)
- CARSON DELLOSA All Are Welcome Our Strength Is Our Diversity Bulletin Board Set (110534)
- CARSON DELLOSA Kind Vibes This Is One Bright Bunch Bulletin Board Set (110525)
- CARSON DELLOSA Mini Posters, Growth Mindset Quotes, 8.5 x 11, 12PK (106009)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Orange, 36" x 100ft, 1 Roll (0066101)
- Carson Dellosa Bulletin Board & Classroom Decorations