Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Sparkle + Shine Gold Foil Scalloped Borders, 39 Feet/Pack, PK6
Mfr # 108397
Zoro # G7965247
product price: $28.95
/pk 6, $4.83/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Recommended Age 4-13 Years
- Material Paper
- Recommended Grade Grade PK-8
- Includes 78 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108397
- Zoro # G7965247
- UPC # 194629103355
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Gold |
Recommended Age | 4-13 Years |
Material | Paper |
Recommended Grade | Grade PK-8 |
Includes | 78 strips |
Description
Give your bulletin board displays the perfect finishing touch with eye-catching border trim. This pack of Sparkle + Shine Gold Foil Scalloped Borders includes 13 border strips, each measuring 3' x 2.25" for a total length of 39'. Sold as 6 packs for a total of 78 border strips (234 feet).
The lustrous look of the gold foil offers a glamorous touch and expertly coordinates with other products in the glitzy Sparkle + Shine décor collection
The lustrous look of the gold foil offers a glamorous touch and expertly coordinates with other products in the glitzy Sparkle + Shine décor collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- AVERY Insertable Big Tab Dividers, 8-Tab, Letter (11112)
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- GENERAL Paper Bags, 50 lbs Cap., #5, 5.25"w x 3.44"d x 10.94"h, Kraft, PK500 (30905)
- CARSON DELLOSA Evidence-Based Reading and Writing Bulletin Board Set (110290)
- CARSON DELLOSA Big Tree with Animals Bulletin Board Set (110078)
- CARSON DELLOSA Numbers 0-120 Mini Bulletin Board Set (110476)
- CARSON DELLOSA Number Line Bulletin Board Set (110215)
- CARSON DELLOSA Galaxy Combo Pack EZ Letters, 4-inch, PK657 (130089)
- CARSON DELLOSA Be More Descriptive Chartlets (114110)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- Carson Dellosa Bulletin Board & Classroom Decorations