Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Sparkle + Shine Glitter Birthday Chart
Mfr # 114248
Zoro # G7542957
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-10 Years
- Material Card Stock
- Recommended Grade Grade PK-5
- Includes 1 chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 114248
- Zoro # G7542957
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 4-10 Years |
Material | Card Stock |
Recommended Grade | Grade PK-5 |
Includes | 1 chart |
Description
Display students' birthdays on the Sparkle + Shine Glitter Birthday chart. This 17" x 22" chart features a separate writing space for each month of the year, making it easy to customize.
Birthday charts are a great way to celebrate in style! Be sure to check out coordinating Sparkle + Shine products and other birthday essentials to set the perfect scene for classroom celebrations.
Birthday charts are a great way to celebrate in style! Be sure to check out coordinating Sparkle + Shine products and other birthday essentials to set the perfect scene for classroom celebrations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 18", Kraft, 25/Bundle (11A715)
- ZORO SELECT Mailer Envelope, Kraft, 5 in. W, PK250 (36DY92)
- CARSON DELLOSA World of Eric Carle™ Alphabet Bulletin Board Set (110454)
- CARSON DELLOSA Place Value Chart, Grade K-5 (114118)
- CARSON DELLOSA Galaxy Combo Pack EZ Letters, 4-inch, PK657 (130089)
- CARSON DELLOSA Celebrate Learning Calendar Bulletin Board Set, PK2 (110376)
- CARSON DELLOSA Traditional Desk Tape 0-20 Number Line, Grade 108PK (4409)
- CARSON DELLOSA Problem Solving Bulletin Board Set (110382)
- CARSON DELLOSA Armor of God Chart (114291)
- Carson Dellosa Bulletin Board & Classroom Decorations