Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Solar System Bulletin Board Set, Grade 1-5
Mfr # 110472
Zoro # G9433323
product price: $10.99
/ea
$10.99
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
- Brand Carson Dellosa
- MFR # 110472
- Zoro # G9433323
- UPC # 44222279882
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Description
Explore the solar system with the captivating 32-piece Solar System Bulletin Board. Students will be inspired to learn about the solar system while using this engaging visual reference tool. Curriculum-based bulletin board sets are perfect for classrooms with limited display space. This bulletin board includes these pieces:
• 1 header (15.94" x 2.57")
• 1 sun (16.5" x 18.5")
• 1 moon (2.2" diameter)
• 1 asteroid belt (15.8" x 12.9")
• 1 dwarf planet (2.4" diameter)
• 8 planets (largest: 9.1" x 9.6", smallest: 3.2" diameter)
• 12 labels (4.5" x 1.8")
• 3 information cards (15.2" x 6.2")
• 4 star accents (largest: 2.2" x 4.1", smallest: 1.5" x 3")
Bulletin boards allow you to create a fun and inviting atmosphere while presenting essential standards-based content in a visually appealing way. Each set reinforces important skills and learning strategies and can be displayed for your students to reference all year long.
• 1 header (15.94" x 2.57")
• 1 sun (16.5" x 18.5")
• 1 moon (2.2" diameter)
• 1 asteroid belt (15.8" x 12.9")
• 1 dwarf planet (2.4" diameter)
• 8 planets (largest: 9.1" x 9.6", smallest: 3.2" diameter)
• 12 labels (4.5" x 1.8")
• 3 information cards (15.2" x 6.2")
• 4 star accents (largest: 2.2" x 4.1", smallest: 1.5" x 3")
Bulletin boards allow you to create a fun and inviting atmosphere while presenting essential standards-based content in a visually appealing way. Each set reinforces important skills and learning strategies and can be displayed for your students to reference all year long.
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
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- ZORO SELECT 2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY3)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- ZORO SELECT Corrugated Boxes, 22" x 12" x 10", Kraft, 20/Bundle (10Y714)
- CARSON DELLOSA The Writing Process Bulletin Board Set, Grade 3-8 (110014)
- CARSON DELLOSA Amazing People - Latino Legends Bulletin Board Set (110515)
- CARSON DELLOSA Rolled Straight Borders, 2.25" x 65 ft, Rainbow (108475)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- CARSON DELLOSA Books of the Bible Chart (114286)
- CARSON DELLOSA Student Crown, Birthday, 14.5 x 5.13, Assorted Colors, 30PK (101100)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- Carson Dellosa Bulletin Board & Classroom Decorations