Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Snowflakes Cut-Outs by DJ Inkers, PK108
Mfr # 620009
Zoro # G4857626
product price: $16.89
/pk 108, $0.16/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 108 cut-outs
- Material Card Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 620009
- Zoro # G4857626
- UPC # 194629021468
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 108 cut-outs |
Material | Card Stock |
Description
Die-cut shapes are fun additions to any classroom setting! They are perfect for bulletin boards, walls, windows, in matching and sorting games, as name plates or desk tags, and more! Each shape measures 6" x 6" and is printed on card stock. Each set includes 36 single-design cut-outs. Sold as 3 packs for a total of 108 cut-outs.
Illustrations © Dianne J. Hook Published by Carson-Dellosa Publishing, LLC© Carson-Dellosa Publishing, LLC
Illustrations © Dianne J. Hook Published by Carson-Dellosa Publishing, LLC© Carson-Dellosa Publishing, LLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Black Drum Unit 302T693041 (DK3192)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- CARSON DELLOSA Problem Solving Bulletin Board Set (110382)
- CARSON DELLOSA Numbers 0-120 Mini Bulletin Board Set (110476)
- CARSON DELLOSA Place Value Chart, Grade K-5 (114118)
- CARSON DELLOSA True to You Woven Bamboo Scalloped Bulletin Board Borders, 78PK (108523)
- CARSON DELLOSA STEAM Careers Bulletin Board Set (110383)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- Carson Dellosa Bulletin Board & Classroom Decorations