Shop All Toys & Games
Carson Dellosa
Sign Language Flash Cards, Grade PK-8
Mfr # 3927
Zoro # G1426550
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Color Multi
- Includes 105 cards
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 3927
- Zoro # G1426550
- UPC # 44222160432
- Country of Origin China
- Category Toys & Games
Details
Material | Card Stock |
Color | Multi |
Includes | 105 cards |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Sign Language flash cards provide a fun way for children to learn American Sign Language. Beautifully illustrated, these flash cards are an excellent way to introduce basic skills, reinforce memorization, and support good study habits. This two-sided educational card set is self-checking and features rounded corners for easy sorting and includes 105 set cards (6" x 3" each) and 1 resource card.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint Half Gallon, Chrome Yellow (102-010)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (OP-916-5x5-5-NNLED)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- PILOT Pen, Precise, V5, Rt, 0.5Mm, Gn (26065)
- CARSON DELLOSA Skills for Success Algebra Resource Book, Grade 6-12, Paperback (4324)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- CARSON DELLOSA STEM Challenges Learning Cards (140350)
- CARSON DELLOSA Multiplication Tables (0 to 12) Jumbo Pad, 30 Sheets, Grade 2-5 (3102)
- CARSON DELLOSA In a Flash - Animal Life Cycles (109567)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- SCHOOL ZONE PUBLISHING Math 1-2 Flash Card, PK4 (04046)
- Carson Dellosa Toys & Games